
Spin-On replacement filter for 438931 / COMPAIR
Mfr # B1SO0049787
Zoro # G210498267
product price: $66.09
/eaKey Features
Microns
7 ยต
Bowl Material
Cellulose (Synteq)
Overall Height
11.28"
Filter Media
Cellulose (Synteq)
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0049787
Zoro #
G210498267
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
11.28"
Outside Diameter
4.67"
Details
Microns
7 ยต
Bowl Material
Cellulose (Synteq)
Filter Media
Cellulose (Synteq)
Application
Filtration
Description
Beta 1 Filters B1SO0049791 is a quality replacement for COMPAIR / 438931.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.