
Spin-On replacement filter for 4427013 / DEUTZ
Mfr # B1SO0008120
Zoro # G810499930
product price: $62.39
/eaSold in multiples of 2 for $124.78
Key Features
Outside Dia.
3.74"
Filter Media
Microglass
Micron Rating
15 µ
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0008120
Zoro #
G810499930
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.74"
Length
9.508"
Details
Filter Media
Microglass
Micron Rating
15 µ
Head Material
Microglass
Application
Filtration
Microns
15 µ
Replaces Part Number
4427013
Replaces Brand
Deutz
Description
Beta 1 Filters B1SO0008172 is a quality replacement for DEUTZ / 4427013.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.