
Spin-On replacement filter for 47943212 / CNH CASE-NEW HOLLAND
Mfr # B1SO0001745
Zoro # G310491281
product price: $23.55
/eaSold in multiples of 4 for $94.20
Key Features
Filter Media
Cellulose
Outside Dia.
3.78 in
Micron Rating
10 ยต
Head Material
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001745
Zoro #
G310491281
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78 in
Length
5.787 in
Details
Filter Media
Cellulose
Micron Rating
10 ยต
Head Material
Cellulose
Application
Filtration
Replaces Brand
Cnh (Case-New Holland)
Replaces Part Number
47943212
Description
Beta 1 Filters B1SO0001750 is a quality replacement for CNH CASE-NEW HOLLAND / 47943212.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.