Zoro Homepage

Spin-On replacement filter for 48221000 / FINI

  • Mfr # B1SO0001200

  • Zoro # G810494713


product price: $37.99
/ea

Key Features

Length
8.73"
Outside Dia.
3.69"
Filter Media
Cellulose
Application
Filtration
Head Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0001200
Zoro #
G810494713
UPC #
-
Country of Origin
United States

Dimensions

Length
8.73"
Outside Dia.
3.69"

Details

Filter Media
Cellulose
Application
Filtration
Item
Hydraulic Filter
Head Material
Cellulose
Replaces Part Number
48221000
Replaces Brand
Fini

Description

Beta 1 Filters B1SO0001239 is a quality replacement for FINI / 48221000.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.