
Spin-On replacement filter for 49076 / CHAMP LABS
Mfr # B1SO0008653
Zoro # G010500023
product price: $154.99
/eaSold in multiples of 2 for $309.98
Free Shipping & Returns
Key Features
Microns
20 µ
Micron Rating
20 µ
Outside Dia.
4.606"
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0008653
Zoro #
G010500023
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.606"
Length
11.713"
Details
Microns
20 µ
Item
Hydraulic Filter
Micron Rating
20 µ
Head Material
Microglass
Application
Filtration
Filter Media
Microglass
Replaces Part Number
49076
Replaces Brand
Champ Labs
Description
Beta 1 Filters B1SO0008666 is a quality replacement for CHAMP LABS / 49076.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.