
Spin-On replacement filter for 51461 / WIX
Mfr # B1SO0002816
Zoro # G710487723
product price: $31.69
/eaSold in multiples of 4 for $126.76
Key Features
Outside Dia.
3.78 in
Length
8.386 in
Head Material
Cellulose
Application
Filtration
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0002816
Zoro #
G710487723
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78 in
Length
8.386 in
Details
Head Material
Cellulose
Item
Hydraulic Filter
Application
Filtration
Filter Media
Cellulose
Micron Rating
10 ยต
Replaces Brand
Wix
Replaces Part Number
51461
Description
Beta 1 Filters B1SO0002859 is a quality replacement for WIX / 51461.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.