
Spin-On replacement filter for 51724 / WIX
Mfr # B1SO0004839
Zoro # G810496755
product price: $71.65
/eaSold in multiples of 2 for $143.30
Key Features
Length
8"
Head Material
Microglass
Filter Media
Microglass
Outside Dia.
3.75"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004839
Zoro #
G810496755
UPC #
-
Country of Origin
Italy
Dimensions
Length
8"
Outside Dia.
3.75"
Details
Head Material
Microglass
Filter Media
Microglass
Application
Filtration
Micron Rating
20 ยต
Replaces Brand
Wix
Replaces Part Number
51724
Description
Beta 1 Filters B1SO0004892 is a quality replacement for WIX / 51724.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.