
Spin-On replacement filter for 51733 / WIX
Mfr # B1SO0008452
Zoro # G110500206
product price: $88.19
/eaSold in multiples of 2 for $176.38
Free Shipping & Returns
Key Features
Filter Media
Cellulose
Length
11.713"
Microns
10 µ
Application
Filtration
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0008452
Zoro #
G110500206
UPC #
-
Country of Origin
Italy
Dimensions
Length
11.713"
Outside Dia.
4.606"
Details
Filter Media
Cellulose
Microns
10 µ
Application
Filtration
Head Material
Cellulose
Micron Rating
10 µ
Replaces Brand
Wix
Replaces Part Number
51733
Description
Beta 1 Filters B1SO0008495 is a quality replacement for WIX / 51733.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.