Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for 521500 / MACO MEUDON

  • Mfr # B1SO0001200

  • Zoro # G210494931


product price: $34.45
/ea

Key Features

Outside Dia.
3.7"
Head Material
Cellulose
Length
8.25"
Filter Media
Cellulose
Microns
15 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0001200
Zoro #
G210494931
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3.7"
Length
8.25"

Details

Head Material
Cellulose
Filter Media
Cellulose
Microns
15 ยต
Application
Filtration
Replaces Brand
Maco Meudon
Replaces Part Number
521500

Description

Beta 1 Filters B1SO0001246 is a quality replacement for MACO MEUDON / 521500.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.