Spin-On replacement filter for 5276310010 / JOY
- Mfr # B1SO0049685
- Zoro # G412365978
product price:Â
$
47.35
/ea
Sold in multiples of 2 for
$94.70
Key Features
Length
8.75 in
Outside Dia.
3.75 in
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1SO0049685
- Zoro #
- G412365978
- UPC #
- -
- Country of Origin
- United States
- Application
- Filtration
Dimensions
- Length
- 8.75 in
- Outside Dia.
- 3.75 in
Description
Beta 1 Filters B1SO0049729 is a quality replacement for JOY / 5276310010.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.