Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for 558000307 / BOGE

  • Mfr # B1SO0049798

  • Zoro # G610498256


product price: $53.85
/ea

Key Features

Overall Height
3.82"
Bowl Material
Cellulose
Filter Media
Cellulose
Microns
18 ยต
Outside Diameter
3.81"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0049798
Zoro #
G610498256
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.82"
Outside Diameter
3.81"

Details

Bowl Material
Cellulose
Filter Media
Cellulose
Microns
18 ยต
Application
Filtration

Description

Beta 1 Filters B1SO0049799 is a quality replacement for BOGE / 558000307.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.