
Spin-On replacement filter for 561363 / CHAMPION AUSTRALIA
Mfr # B1SO0001039
Zoro # G410491181
product price: $16.69
/eaKey Features
Length
3.63"
Outside Dia.
3.12"
Micron Rating
15 ยต
Filter Media
Cellulose
Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001039
Zoro #
G410491181
UPC #
-
Country of Origin
United States
Dimensions
Length
3.63"
Outside Dia.
3.12"
Details
Micron Rating
15 ยต
Filter Media
Cellulose
Material
Cellulose
Application
Filtration
Replaces Part Number
561363
Replaces Brand
Champion Australia
Description
Beta 1 Filters B1SO0001049 is a quality replacement for CHAMPION AUSTRALIA / 561363.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.