
Spin-On replacement filter for 57608 / WIX
Mfr # B1SO0006660
Zoro # G310500006
product price: $129.99
/eaSold in multiples of 2 for $259.98
Free Shipping & Returns
Key Features
Application
Filtration
Microns
125 µ
Length
10.472"
Outside Dia.
5.039"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0006660
Zoro #
G310500006
UPC #
-
Country of Origin
Italy
Dimensions
Length
10.472"
Outside Dia.
5.039"
Details
Item
Hydraulic Filter
Application
Filtration
Microns
125 µ
Head Material
Wire Mesh
Micron Rating
125 µ
Filter Media
Wire Mesh
Replaces Part Number
57608
Replaces Brand
Wix
Description
Beta 1 Filters B1SO0006692 is a quality replacement for WIX / 57608.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.