
Spin-On replacement filter for 59572842 / INGERSOLL RAND
Mfr # B1SO0001284
Zoro # G010496593
product price: $53.49
/eaKey Features
Length
6.75 in
Outside Dia.
5.06 in
Micron Rating
10 ยต
Material
Cellulose
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001284
Zoro #
G010496593
UPC #
-
Country of Origin
United States
Dimensions
Length
6.75 in
Outside Dia.
5.06 in
Details
Micron Rating
10 ยต
Material
Cellulose
Filter Media
Cellulose
Application
Filtration
Replaces Part Number
59572842
Replaces Brand
Ingersoll Rand
Description
Beta 1 Filters B1SO0001301 is a quality replacement for INGERSOLL RAND / 59572842.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.