
Spin-On replacement filter for 6010060080 / PARISE
Mfr # B1SO0001200
Zoro # G810495444
product price: $33.99
/eaKey Features
Filter Media
Cellulose
Application
Filtration
Outside Dia.
3.69"
Length
8.73"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001200
Zoro #
G810495444
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
3.69"
Length
8.73"
Details
Filter Media
Cellulose
Item
Hydraulic Filter
Application
Filtration
Head Material
Cellulose
Replaces Brand
Parise
Replaces Part Number
6010060080
Description
Beta 1 Filters B1SO0001255 is a quality replacement for PARISE / 6010060080.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.