Zoro Homepage

Spin-On replacement filter for 61000322 / MP FILTRI

  • Mfr # B1SO0002921

  • Zoro # G310487987


product price: $41.15
/ea
Sold in multiples of 4 for $164.60

Key Features

Micron Rating
25 µ
Filter Media
Cellulose
Microns
25 µ
Head Material
Cellulose
Outside Dia.
3.78"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0002921
Zoro #
G310487987
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.78"
Length
8.386"

Details

Micron Rating
25 µ
Item
Hydraulic Filter
Filter Media
Cellulose
Microns
25 µ
Head Material
Cellulose
Application
Filtration
Replaces Part Number
61000322
Replaces Brand
Mp Filtri

Description

Beta 1 Filters B1SO0002937 is a quality replacement for MP FILTRI / 61000322.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.