
Spin-On replacement filter for 62087 / GENIE
Mfr # B1SO0001705
Zoro # G510492521
product price: $23.55
/eaSold in multiples of 4 for $94.20
Key Features
Micron Rating
10 ยต
Head Material
Cellulose
Filter Media
Cellulose
Length
5.787 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001705
Zoro #
G510492521
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787 in
Outside Dia.
3.78 in
Details
Micron Rating
10 ยต
Head Material
Cellulose
Filter Media
Cellulose
Application
Filtration
Replaces Part Number
62087
Replaces Brand
Genie
Description
Beta 1 Filters B1SO0001824 is a quality replacement for GENIE / 62087.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.