Zoro Homepage

Spin-On replacement filter for 6211441200 / WORTHINGTON

  • Mfr # B1SO0001200

  • Zoro # G710496046


product price: $37.99
/ea

Key Features

Filter Media
Cellulose
Application
Filtration
Outside Dia.
3.69"
Head Material
Cellulose
Length
8.73"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0001200
Zoro #
G710496046
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3.69"
Length
8.73"

Details

Filter Media
Cellulose
Item
Hydraulic Filter
Application
Filtration
Head Material
Cellulose
Replaces Brand
Worthington
Replaces Part Number
6211441200

Description

Beta 1 Filters B1SO0001278 is a quality replacement for WORTHINGTON / 6211441200.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.