
Spin-On replacement filter for 6284 / ABG
Mfr # B1SO0003286
Zoro # G310488779
product price: $43.59
/eaSold in multiples of 4 for $174.36
Key Features
Head Material
Cellulose
Filter Media
Cellulose
Microns
10 µ
Outside Dia.
5.079"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0003286
Zoro #
G310488779
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.079"
Length
7.165"
Details
Head Material
Cellulose
Filter Media
Cellulose
Microns
10 µ
Application
Filtration
Micron Rating
10 µ
Replaces Brand
ABG
Replaces Part Number
6284
Description
Beta 1 Filters B1SO0003288 is a quality replacement for ABG / 6284.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.