Zoro Homepage

Spin-On replacement filter for 63065547 / GRIMMER SCHMIDT

  • Mfr # B1SO0049900

  • Zoro # G611932810


product price: $41.75
/ea

Key Features

Length
5.7"
Outside Dia.
3.7"
Micron Rating
10 ยต
Material
Cellulose
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0049900
Zoro #
G611932810
UPC #
-
Country of Origin
United States

Dimensions

Length
5.7"
Outside Dia.
3.7"

Details

Micron Rating
10 ยต
Material
Cellulose
Application
Filtration

Description

Beta 1 Filters B1SO0049899 is a quality replacement for GRIMMER SCHMIDT / 63065547.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.