
Spin-On replacement filter for 640557 / CECCATO/MARK
Mfr # B1SO0016596
Zoro # G311932622
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Length
11.25"
Outside Dia.
4.69"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0016596
Zoro #
G311932622
UPC #
-
Country of Origin
United States
Dimensions
Length
11.25"
Outside Dia.
4.69"
Details
Application
Filtration
Description
Beta 1 Filters B1SO0016600 is a quality replacement for CECCATO/MARK / 640557.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.