
Spin-On replacement filter for 6599543 / CLARK
Mfr # B1SO0007398
Zoro # G610499826
product price: $59.75
/eaSold in multiples of 4 for $239.00
Key Features
Outside Dia.
3.74"
Microns
10 µ
Micron Rating
10 µ
Length
6.063"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0007398
Zoro #
G610499826
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.74"
Length
6.063"
Details
Microns
10 µ
Micron Rating
10 µ
Application
Filtration
Filter Media
Cellulose
Head Material
Cellulose
Replaces Brand
Clark
Replaces Part Number
6599543
Description
Beta 1 Filters B1SO0007408 is a quality replacement for CLARK / 6599543.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.