Zoro Homepage

Spin-On replacement filter for 6604001019 / JACOBSEN

  • Mfr # B1SO0001705

  • Zoro # G610493596


product price: $26.95
/ea
Sold in multiples of 4 for $107.80

Key Features

Length
5.787 in
Head Material
Cellulose
Filter Media
Cellulose
Outside Dia.
3.78 in
Micron Rating
10 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0001705
Zoro #
G610493596
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.787 in
Outside Dia.
3.78 in

Details

Head Material
Cellulose
Filter Media
Cellulose
Item
Hydraulic Filter
Micron Rating
10 ยต
Application
Filtration
Replaces Part Number
6604001019
Replaces Brand
Jacobsen

Description

Beta 1 Filters B1SO0001869 is a quality replacement for JACOBSEN / 6604001019.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.