
Spin-On replacement filter for 6750559236 / MANN FILTER
Mfr # B1SO0001200
Zoro # G610495361
product price: $33.99
/eaKey Features
Length
8.73"
Filter Media
Cellulose
Outside Dia.
3.69"
Application
Filtration
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0001200
Zoro #
G610495361
UPC #
-
Country of Origin
United States
Dimensions
Length
8.73"
Outside Dia.
3.69"
Details
Filter Media
Cellulose
Application
Filtration
Head Material
Cellulose
Replaces Part Number
6750559236
Replaces Brand
Mann Filter
Description
Beta 1 Filters B1SO0001252 is a quality replacement for MANN FILTER / 6750559236.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.