Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for 70016 / CIM-TEK

  • Mfr # B1SO0004341

  • Zoro # G510491036


product price: $52.69
/ea
Sold in multiples of 4 for $210.76

Key Features

Filter Media
Cellulose
Application
Filtration
Head Material
Cellulose
Micron Rating
25 ยต
Length
5.709 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0004341
Zoro #
G510491036
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.709 in
Outside Dia.
3.78 in

Details

Filter Media
Cellulose
Application
Filtration
Item
Hydraulic Filter
Head Material
Cellulose
Micron Rating
25 ยต
Replaces Brand
Cim-Tek
Replaces Part Number
70016

Description

Beta 1 Filters B1SO0004340 is a quality replacement for CIM-TEK / 70016.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.