
Spin-On replacement filter for 70094 / CIM-TEK
Mfr # B1SO0002816
Zoro # G710498040
product price: $39.55
/eaSold in multiples of 4 for $158.20
Key Features
Micron Rating
10 ยต
Length
8.386 in
Outside Dia.
3.78 in
Filter Media
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002816
Zoro #
G710498040
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.386 in
Outside Dia.
3.78 in
Details
Micron Rating
10 ยต
Filter Media
Cellulose
Application
Filtration
Head Material
Cellulose
Replaces Brand
Cim-Tek
Replaces Part Number
70094
Description
Beta 1 Filters B1SO0002818 is a quality replacement for CIM-TEK / 70094.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.