
Spin-On replacement filter for 7010930 / LIEBHERR
Mfr # B1SO0003880
Zoro # G410497985
product price: $95.25
/eaSold in multiples of 2 for $190.50
Free Shipping & Returns
Key Features
Filter Media
Cellulose
Length
8.976"
Outside Dia.
5.079"
Application
Filtration
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0003880
Zoro #
G410497985
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.976"
Outside Dia.
5.079"
Details
Filter Media
Cellulose
Application
Filtration
Item
Hydraulic Filter
Head Material
Cellulose
Micron Rating
10 µ
Microns
10 µ
Replaces Brand
Liebherr
Replaces Part Number
7010930
Description
Beta 1 Filters B1SO0003919 is a quality replacement for LIEBHERR / 7010930.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.