Zoro Homepage

Spin-On replacement filter for 70138 / CIM-TEK

  • Mfr # B1SO0002299

  • Zoro # G810491798


product price: $48.39
/ea
Sold in multiples of 4 for $193.56

Key Features

Length
5.787"
Outside Dia.
3.78"
Application
Filtration
Head Material
Cellulose/Water Removal
Filter Media
Cellulose/Water Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0002299
Zoro #
G810491798
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.787"
Outside Dia.
3.78"

Details

Application
Filtration
Head Material
Cellulose/Water Removal
Filter Media
Cellulose/Water Removal
Microns
25 µ
Micron Rating
25 µ
Replaces Part Number
70138
Replaces Brand
Cim-Tek

Description

Beta 1 Filters B1SO0002301 is a quality replacement for CIM-TEK / 70138.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.