
Spin-On replacement filter for 70145 / CIM-TEK
Mfr # B1SO0002663
Zoro # G310495791
product price: $71.15
/eaSold in multiples of 4 for $284.60
Key Features
Length
5.787"
Microns
125 µ
Micron Rating
125 µ
Application
Filtration
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002663
Zoro #
G310495791
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787"
Outside Dia.
3.78"
Details
Microns
125 µ
Micron Rating
125 µ
Application
Filtration
Filter Media
Wire Mesh
Head Material
Wire Mesh
Replaces Brand
Cim-Tek
Replaces Part Number
70145
Description
Beta 1 Filters B1SO0002666 is a quality replacement for CIM-TEK / 70145.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.