Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for 70181 / CIM-TEK

  • Mfr # B1SO0006637

  • Zoro # G610505985


product price: $112.99
/ea
Sold in multiples of 2 for $225.98
Free Shipping & Returns

Key Features

Replaces OEM Part
70181
Filter Media
Microglass/Water Removal
Micron Rating
5 µ
Application
Filtration
Length
10.472"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0006637
Zoro #
G610505985
UPC #
-
Country of Origin
Italy

Dimensions

Length
10.472"
Outside Diameter
5.039"

Details

Replaces OEM Brand
CIM-TEK
Replaces OEM Part
70181
Filter Media
Microglass/Water Removal
Micron Rating
5 µ
Application
Filtration
Material
Microglass/Water Removal

Description

Beta 1 Filters B1SO0006636 is a quality replacement for CIM-TEK / 70181.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.