
Spin-On replacement filter for 70213 / CIM-TEK
Mfr # B1SO0004748
Zoro # G310492523
product price: $62.29
/eaSold in multiples of 2 for $124.58
Key Features
Length
8"
Outside Dia.
3.75"
Micron Rating
5 ยต
Head Material
Microglass
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004748
Zoro #
G310492523
UPC #
-
Country of Origin
Italy
Dimensions
Length
8"
Outside Dia.
3.75"
Details
Micron Rating
5 ยต
Head Material
Microglass
Filter Media
Microglass
Application
Filtration
Replaces Brand
Cim-Tek
Replaces Part Number
70213
Description
Beta 1 Filters B1SO0004703 is a quality replacement for CIM-TEK / 70213.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.