
Spin-On replacement filter for 71212718 / LEYBOLD
Mfr # B1SO0049798
Zoro # G310498457
product price: $53.85
/eaKey Features
Filter Media
Cellulose
Microns
18 ยต
Bowl Material
Cellulose
Overall Height
3.82"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0049798
Zoro #
G310498457
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.82"
Outside Diameter
3.81"
Details
Filter Media
Cellulose
Microns
18 ยต
Bowl Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1SO0036034 is a quality replacement for LEYBOLD / 71212718.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.