
Spin-On replacement filter for 73052092 / IOWA
Mfr # B1SO0001284
Zoro # G810496656
product price: $41.25
/eaKey Features
Length
6.75 in
Outside Dia.
5.06 in
Micron Rating
10 ยต
Material
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001284
Zoro #
G810496656
UPC #
-
Country of Origin
United States
Dimensions
Length
6.75 in
Outside Dia.
5.06 in
Details
Micron Rating
10 ยต
Material
Cellulose
Application
Filtration
Filter Media
Cellulose
Replaces Brand
Iowa
Replaces Part Number
73052092
Description
Beta 1 Filters B1SO0001306 is a quality replacement for IOWA / 73052092.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.