
Spin-On replacement filter for 736693 / VICKERS
Mfr # B1SO0005966
Zoro # G610499208
product price: $49.39
/eaSold in multiples of 2 for $98.78
Key Features
Micron Rating
10 ยต
Application
Filtration
Outside Dia.
5.039 in
Length
10.472 in
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0005966
Zoro #
G610499208
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.039 in
Length
10.472 in
Details
Micron Rating
10 ยต
Application
Filtration
Head Material
Cellulose
Filter Media
Cellulose
Replaces Part Number
736693
Replaces Brand
Vickers
Description
Beta 1 Filters B1SO0006073 is a quality replacement for VICKERS / 736693.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.