
Spin-On replacement filter for 7623537 / LIEBHERR
Mfr # B1SO0007804
Zoro # G310498297
product price: $110.99
/eaSold in multiples of 2 for $221.98
Free Shipping & Returns
Key Features
Head Material
Microglass
Outside Dia.
3.74 in
Micron Rating
10 ยต
Application
Filtration
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0007804
Zoro #
G310498297
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.74 in
Length
7.205 in
Details
Head Material
Microglass
Micron Rating
10 ยต
Application
Filtration
Item
Hydraulic Filter
Filter Media
Microglass
Replaces Brand
Liebherr
Replaces Part Number
7623537
Description
Beta 1 Filters B1SO0007827 is a quality replacement for LIEBHERR / 7623537.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.