
Spin-On replacement filter for 7901 / ABG
Mfr # B1SO0003286
Zoro # G210488718
product price: $59.75
/eaSold in multiples of 4 for $239.00
Key Features
Outside Dia.
5.079"
Micron Rating
10 µ
Microns
10 µ
Length
7.165"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0003286
Zoro #
G210488718
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.079"
Length
7.165"
Details
Micron Rating
10 µ
Microns
10 µ
Application
Filtration
Head Material
Cellulose
Filter Media
Cellulose
Replaces Brand
ABG
Replaces Part Number
7901
Description
Beta 1 Filters B1SO0003289 is a quality replacement for ABG / 7901.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.