Spin-On replacement filter for 7R90P10P / EPPENSTEINER
- Mfr # B1SO0007017
- Zoro # G912360534
product price:Â
$
113.99
/ea
Sold in multiples of 2 for
$227.98
Free Shipping & Returns
Key Features
Length
7.165 in
Outside Dia.
5.039 in
Micron Rating
10 µ
Material
Cellulose
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1SO0007017
- Zoro #
- G912360534
- UPC #
- -
- Country of Origin
- Italy
- Micron Rating
- 10 µ
- Material
- Cellulose
- Application
- Filtration
Dimensions
- Length
- 7.165 in
- Outside Dia.
- 5.039 in
Description
Beta 1 Filters B1SO0007025 is a quality replacement for EPPENSTEINER / 7R90P10P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.