Zoro Homepage

Spin-On replacement filter for 7R90P25P / EPPENSTEINER

  • Mfr # B1SO0007060

  • Zoro # G010499723


product price: $99.89
/ea
Sold in multiples of 2 for $199.78
Free Shipping & Returns

Key Features

Filter Media
Cellulose
Microns
25 µ
Application
Filtration
Head Material
Cellulose
Length
7.165"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0007060
Zoro #
G010499723
UPC #
-
Country of Origin
Italy

Dimensions

Length
7.165"
Outside Dia.
5.039"

Details

Filter Media
Cellulose
Microns
25 µ
Application
Filtration
Head Material
Cellulose
Item
Hydraulic Filter
Micron Rating
25 µ
Replaces Brand
Eppensteiner
Replaces Part Number
7R90P25P

Description

Beta 1 Filters B1SO0007063 is a quality replacement for EPPENSTEINER / 7R90P25P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.