
Spin-On replacement filter for 7SL90K10P / EPPENSTEINER
Mfr # B1SO0003644
Zoro # G010495350
product price: $99.89
/eaSold in multiples of 2 for $199.78
Free Shipping & Returns
Key Features
Length
7.165"
Outside Dia.
5.079"
Filter Media
Microglass
Application
Filtration
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0003644
Zoro #
G010495350
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.165"
Outside Dia.
5.079"
Details
Item
Hydraulic Filter
Filter Media
Microglass
Application
Filtration
Head Material
Microglass
Micron Rating
10 µ
Microns
10 µ
Replaces Part Number
7SL90K10P
Replaces Brand
Eppensteiner
Description
Beta 1 Filters B1SO0003653 is a quality replacement for EPPENSTEINER / 7SL90K10P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.