
Spin-On replacement filter for 8001100 / UFI
Mfr # B1SO0003836
Zoro # G410496933
product price: $74.15
/eaSold in multiples of 2 for $148.30
Key Features
Length
7.165"
Outside Dia.
5.079"
Micron Rating
60 µ
Microns
60 µ
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0003836
Zoro #
G410496933
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.165"
Outside Dia.
5.079"
Details
Micron Rating
60 µ
Microns
60 µ
Filter Media
Wire Mesh
Application
Filtration
Head Material
Wire Mesh
Replaces Brand
UFI
Replaces Part Number
8001100
Description
Beta 1 Filters B1SO0003865 is a quality replacement for UFI / 8001100.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.