
Spin-On replacement filter for 80130H20SLS000P / EPPENSTEINER
Mfr # B1SO0004175
Zoro # G910489633
product price: $147.99
/eaSold in multiples of 2 for $295.98
Free Shipping & Returns
Key Features
Filter Media
Microglass
Microns
20 µ
Length
9.016"
Micron Rating
20 µ
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004175
Zoro #
G910489633
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.016"
Outside Dia.
5.079"
Details
Filter Media
Microglass
Microns
20 µ
Item
Hydraulic Filter
Micron Rating
20 µ
Application
Filtration
Head Material
Microglass
Replaces Brand
Eppensteiner
Replaces Part Number
80130H20SLS000P
Description
Beta 1 Filters B1SO0004184 is a quality replacement for EPPENSTEINER / 80130H20SLS000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.