
Spin-On replacement filter for 80180H10XLS000P / EPPENSTEINER
Mfr # B1SO0003644
Zoro # G410495585
product price: $99.89
/eaSold in multiples of 2 for $199.78
Free Shipping & Returns
Key Features
Filter Media
Microglass
Application
Filtration
Length
7.165"
Micron Rating
10 µ
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0003644
Zoro #
G410495585
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.165"
Outside Dia.
5.079"
Details
Filter Media
Microglass
Application
Filtration
Micron Rating
10 µ
Head Material
Microglass
Microns
10 µ
Item
Hydraulic Filter
Replaces Part Number
80180H10XLS000P
Replaces Brand
Eppensteiner
Description
Beta 1 Filters B1SO0003655 is a quality replacement for EPPENSTEINER / 80180H10XLS000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.