Zoro Homepage

Spin-On replacement filter for 804521P10S000M / REXROTH

  • Mfr # B1SO0001587

  • Zoro # G910489794


product price: $36.55
/ea
Sold in multiples of 4 for $146.20

Key Features

Filter Media
Cellulose
Length
5.787"
Micron Rating
10 µ
Outside Dia.
3.78"
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0001587
Zoro #
G910489794
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.787"
Outside Dia.
3.78"

Details

Filter Media
Cellulose
Item
Hydraulic Filter
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose
Microns
10 µ
Replaces Part Number
804521P10S000M
Replaces Brand
Rexroth

Description

Beta 1 Filters B1SO0001679 is a quality replacement for REXROTH / 804521P10S000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.