
Spin-On replacement filter for 804521P10S000P / EPPENSTEINER
Mfr # B1SO0001587
Zoro # G610488226
product price: $36.55
/eaSold in multiples of 4 for $146.20
Key Features
Outside Dia.
3.78"
Microns
10 µ
Length
5.787"
Micron Rating
10 µ
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001587
Zoro #
G610488226
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
5.787"
Details
Microns
10 µ
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration
Filter Media
Cellulose
Replaces Brand
Eppensteiner
Replaces Part Number
804521P10S000P
Description
Beta 1 Filters B1SO0001613 is a quality replacement for EPPENSTEINER / 804521P10S000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.