
Spin-On replacement filter for 80457405 / CNH CASE-NEW HOLLAND
Mfr # B1SO0006779
Zoro # G610500010
product price: $108.99
/eaSold in multiples of 2 for $217.98
Free Shipping & Returns
Key Features
Length
5.827"
Outside Dia.
3.78"
Micron Rating
25 ยต
Application
Filtration
Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0006779
Zoro #
G610500010
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.827"
Outside Dia.
3.78"
Details
Micron Rating
25 ยต
Application
Filtration
Material
Cellulose
Replaces Brand
Cnh (Case-New Holland)
Replaces Part Number
80457405
Filter Media
Cellulose
Description
Beta 1 Filters B1SO0006781 is a quality replacement for CNH CASE-NEW HOLLAND / 80457405.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.