Zoro Homepage

Spin-On replacement filter for 8119A110T60 / M-TECH

  • Mfr # B1SO0002708

  • Zoro # G110497575


product price: $77.19
/ea
Sold in multiples of 4 for $308.76
Free Shipping & Returns

Key Features

Microns
60 µ
Application
Filtration
Micron Rating
60 µ
Outside Dia.
3.78"
Filter Media
Wire Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0002708
Zoro #
G110497575
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.78"
Length
5.787"

Details

Microns
60 µ
Application
Filtration
Micron Rating
60 µ
Filter Media
Wire Mesh
Head Material
Wire Mesh
Replaces Brand
M-Tech
Replaces Part Number
8119A110T60

Description

Beta 1 Filters B1SO0002729 is a quality replacement for M-TECH / 8119A110T60.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.