Zoro Homepage

Spin-On replacement filter for 81260P10S000M / REXROTH

  • Mfr # B1SO0003955

  • Zoro # G110498374


product price: $95.25
/ea
Sold in multiples of 2 for $190.50
Free Shipping & Returns

Key Features

Application
Filtration
Filter Media
Cellulose
Microns
10 µ
Outside Dia.
5.079"
Micron Rating
10 µ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0003955
Zoro #
G110498374
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.079"
Length
9.016"

Details

Application
Filtration
Item
Hydraulic Filter
Filter Media
Cellulose
Microns
10 µ
Micron Rating
10 µ
Head Material
Cellulose
Replaces Part Number
81260P10S000M
Replaces Brand
Rexroth

Description

Beta 1 Filters B1SO0003960 is a quality replacement for REXROTH / 81260P10S000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.