
Spin-On replacement filter for 8245DP10S000P / EPPENSTEINER
Mfr # B1SO0007398
Zoro # G410499798
product price: $65.99
/eaSold in multiples of 4 for $263.96
Key Features
Head Material
Cellulose
Micron Rating
10 µ
Application
Filtration
Outside Dia.
3.74"
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0007398
Zoro #
G410499798
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.74"
Length
6.063"
Details
Head Material
Cellulose
Micron Rating
10 µ
Application
Filtration
Filter Media
Cellulose
Microns
10 µ
Replaces Brand
Eppensteiner
Replaces Part Number
8245DP10S000P
Description
Beta 1 Filters B1SO0007416 is a quality replacement for EPPENSTEINER / 8245DP10S000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.