
Spin-On replacement filter for 84475541 / CNH CASE-NEW HOLLAND
Mfr # B1SO0005000
Zoro # G711451969
product price: $44.65
/eaSold in multiples of 4 for $178.60
Key Features
Length
6.693"
Outside Dia.
5.039"
Micron Rating
10 ยต
Material
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0005000
Zoro #
G711451969
UPC #
-
Country of Origin
Italy
Dimensions
Length
6.693"
Outside Dia.
5.039"
Details
Micron Rating
10 ยต
Material
Cellulose
Application
Filtration
Media
Cellulose
Description
Beta 1 Filters B1SO0005060 is a quality replacement for CNH CASE-NEW HOLLAND / 84475541.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.