
Spin-On replacement filter for 85492 / CARQUEST
Mfr # B1SO0008120
Zoro # G810499688
product price: $62.39
/eaSold in multiples of 2 for $124.78
Key Features
Length
9.508"
Microns
15 µ
Outside Dia.
3.74"
Filter Media
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0008120
Zoro #
G810499688
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.508"
Outside Dia.
3.74"
Details
Microns
15 µ
Filter Media
Microglass
Application
Filtration
Micron Rating
15 µ
Head Material
Microglass
Replaces Brand
Carquest
Replaces Part Number
85492
Description
Beta 1 Filters B1SO0008138 is a quality replacement for CARQUEST / 85492.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.